Wall Light, 2-Light, 75W, Steel

Item #: 0806328

Cat #: P3111-30

UPC: 785247153459

$ 51.00 EA
Company wide:
18 in stock
Documents & Guides
Wall/Bath Light, Channel Glass, 14 in x 4.75 in x 4.5 Inch, 75W, 120V, 2 Lamps, Medium, Incandescent, Steel Body & Glass Shade

Overview

Wall/Bath Light, Channel Glass, 14 in x 4.75 in x 4.5 Inch, 75W, 120V, 2 Lamps, Medium, Incandescent, Steel Body & Glass Shade

Two-light bath bracket with white glass shades in a painted white finish. Makes a practical light fixture for bathroom or utility lighting as white channel glass rests on a white wall plate. Wall plate includes knockouts for accessory switch or convenience outlet (sold separately).

Also known as: 785247153459, P3111-30, PROP311130

Specifications

Color: White
Standards: California Proposition 65
Color: White
Standards: California Proposition 65