Tamper Resistant Duplex Receptacle

Item #: 0806311

Cat #: T5820-W

UPC: 078477450215

$ 6.36 EA
Company wide:
1,093 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Side Wire, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Side Wire, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant.

20 Amp 125 Volt, Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, White

Also known as: 078477450215, T5820-W, LEVT5820W, 20 a plugs

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-15R