1000W 240V Wall Heater, Stainless Steel, w/stat

Item #: 0806306

Cat #: SED1024C

UPC: 685360081915

$ 472.54 EA
Company wide:
0 in stock
Documents & Guides
Fan-Forced Wall Heater - SED Series, 1000/750W, 240/208V, Built-in double-pole thermostat, Ideally suited for recessed shallow wall mount applications such as manufactured homes, Stainless Steel Grill

Overview

Fan-Forced Wall Heater - SED Series, 1000/750W, 240/208V, Built-in double-pole thermostat, Ideally suited for recessed shallow wall mount applications such as manufactured homes, Stainless Steel Grill
Also known as: 685360081915, SED1024C, QMKSED1024C

Specifications

Wattage: 750, 1000
Volts AC: 240, 208
Color: Stainless
Mounting: Wall
Wattage: 750, 1000
Color: Stainless
Volts AC: 240, 208
Mounting: Wall