6' Clamp Lamp

Item #: 0806303

Cat #: 151SW

UPC: 078693001512

$ 8.56 EA
Clearance
Price good while supplies last
Company wide:
32 in stock
Documents & Guides
Clamp Lamp, Reflector: 8.5", Cord: 18/2 SPT - 6'.

Overview

Clamp Lamp, Reflector: 8.5", Cord: 18/2 SPT - 6'.
Also known as: 078693001512, 151SW, SWC151SW, CHICKEN LIGHT

Specifications

Wattage: 60
Length: 6 ft
Wattage: 60
Length: 6 ft