CABLE TIE 50LB 7IN AQUAMARINE ETFE

Item #: 0806268

Cat #: TYZ25M

UPC: 786210839882

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
High Performance Cable Tie, Aquamarine Fluoropolymer ETFE for Temperatures up to 150 Degrees Celsius (302 F), Length of 185mm (7.3 Inches), Width of 4.3mm (0.17 Inch), Thickness of 1.8mm (0.07 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), Bulk Pack

Overview

High Performance Cable Tie, Aquamarine Fluoropolymer ETFE for Temperatures up to 150 Degrees Celsius (302 F), Length of 185mm (7.3 Inches), Width of 4.3mm (0.17 Inch), Thickness of 1.8mm (0.07 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), Bulk Pack
Also known as: 786210839882, TYZ25M, THBTYZ25M

Specifications

Color: Aqua
Material: Fluoropolymer
Width: 0.180 in
Diameter: 1.750 in
Weight Capacity: 50 lbs
Length: 7.310 in
Color: Aqua
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Fluoropolymer
Diameter: 1.750 in
Length: 7.310 in