54112 NICKEL PLATED

Item #: 0806262

Cat #: 54112NP

UPC: 786210784359

$ 54.04 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 3/8 Inch Hole Spacing, Nickel Plated, Die Code 54, Die Color Code Purple 54

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 3/8 Inch Hole Spacing, Nickel Plated, Die Code 54, Die Color Code Purple 54
Also known as: 786210784359, 54112NP, THB54112NP

Specifications

Color: Purple
Material: Copper
Stud Size: 3/8 in
Color: Purple
Stud Size: 3/8 in
Material: Copper