Wallplate Insert, Decora, F-Connector, Ivory

Item #: 0806246
Cat #: 26CATV-I
UPC: 785007027068
$ 8.01 EA
Company wide:
0 in stock
Documents & Guides
Wallplate Insert, Decora, F-Connector, Color: Ivory, Single Gang

Overview

Wallplate Insert, Decora, F-Connector, Color: Ivory, Single Gang
Also known as: 785007027068, 26CATV-I, ONQ26CATVI

Specifications

Mounting: Insert
Gangs: 1
Color: Ivory
Number of Ports: 1
Mounting: Insert
Color: Ivory
Gangs: 1
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)