PVC Tubing Cutter

Item #: 0806243

Cat #: 50506SEN

UPC: 092644505072

$ 14.99 EA
Company wide:
0 in stock
PVC Tubing Cutter, Capacity: 1-3/8", Length: 4".

Overview

PVC Tubing Cutter, Capacity: 1-3/8", Length: 4".

This PVC makes clean, burr-free cuts in PVC and flexible pipe. The steel construction provide great strength while the reversible blade doubles life. Built-in guide helps cut pipe squarely.

Also known as: 092644505072, 50506SEN, KLE50506SEN

Specifications

Diameter: 1 3/8 in
Length: 4 in
Standards: California Proposition 65
Diameter: 1 3/8 in
Standards: California Proposition 65
Length: 4 in

Customer Reviews

No reviews for this product
(0)