Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm

Item #: 0806195

Cat #: 1492-JG4

UPC: 662073058458

Call for price
Company wide:
248 in stock
Documents & Guides
Terminal Block, Ground Block, Green / Yellow, 22 - 10 AWG, 4 mm, 100 in a Package

Overview

Terminal Block, Ground Block, Green / Yellow, 22 - 10 AWG, 4 mm, 100 in a Package

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JG4 from Rockwell Automation® is a green / yellow 6. 1 x 60 x 39. 5 mm (0. 24 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It has feed-through grounding. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073058458, 1492-JG4, ALB1492JG4

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 10
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 22 - 10
Color: Green/Yellow
Mounting: DIN Rail