NEMA OPEN 3P STR SIZE 2 24V COIL

Item #: 0806183

Cat #: AN16GN0TB

UPC: 782113025766

$ 2089.16 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control starter, Non-Reversing Overload Relay, Reset Starter, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 24V/60 Hz coil voltage, 45A, Three-pole, Size 2

Overview

Eaton Freedom NEMA motor control starter, Non-Reversing Overload Relay, Reset Starter, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 24V/60 Hz coil voltage, 45A, Three-pole, Size 2

Fill

Also known as: 782113025766, AN16GN0TB, CUTAN16GN0TB

Specifications

Family / Style: Freedom
Size: 2
Family / Style: Freedom
Size: 2