Female Shielded Cordset

Item #: 0806093

Cat #: RKS10T10

UPC:

Company wide:
0 in stock
Documents & Guides
Female Shielded Cordset, Range: 200mm to 8m, 60 VAC, 75 VDC

Overview

Female Shielded Cordset, Range: 200mm to 8m, 60 VAC, 75 VDC
Also known as: RKS10T10, TURRKS10T10

Specifications

Gender: Female
Volts DC: 75
Type: 5-Pin, Single-Ended, Micro, Straight Connector
Length: 10 m
Amps: 60
Gender: Female
Type: 5-Pin, Single-Ended, Micro, Straight Connector
Amps: 60
Volts DC: 75
Length: 10 m