This product has been discontinued.

Carbon Monoxide Alarm, Wireless, (2) AA Battery, 5" Diameter, White
Item #: 0806091
Cat #: CO511B
UPC: 029054002914
$ 33.00 EA
Clearance
Price good while supplies last
Company wide:
6
in stock
Discontinued
Documents & Guides
Wireless Carbon Monoxide Alarm, (2) AA Battery Operated, Size: 5" Diameter, 2" Depth, Color: White, For Use With First Alert/BRK OneLink Products
Overview
Wireless Carbon Monoxide Alarm, (2) AA Battery Operated, Size: 5" Diameter, 2" Depth, Color: White, For Use With First Alert/BRK OneLink Products
BRK Wireless Interconnect Alarms provide a cost effective solution when it comes to renovation and retrofit projects where interconnectability is a requirement. Easily interconnect between floors and new to existing construction wirelessly.
Also known as: 029054002914, CO511B, BRKCO511B
Specifications
| Mounting: | Surface |
| Color: | White |
| Type: | Battery Operated |
| Mounting: | Surface |
| Type: | Battery Operated |
| Color: | White |