Modular Splice Equipment

Item #: 0806048

Cat #: 5815-E

UPC: 054007042341

Company wide:
0 in stock
Documents & Guides
Modular Equipment Tee, 600 amp, 5kV to 25kV depending on the 5815-B** selected. The 5815-B** is selected depending on wire cable size.

Overview

Modular Equipment Tee, 600 amp, 5kV to 25kV depending on the 5815-B** selected. The 5815-B** is selected depending on wire cable size.

3M™ Modular Equipment Kit provides fully shielded, deadfront cable connections to apparatus such as transformers, oil switches and transformer switches by permitting a connection to standard, non-loadbreak, bushings and is rated for 600-amps, 5 to 25 kV cables. 3M™ Modular Equipment Kit includes 1 tee module, 1 dead-end plug, 1 connecting stud, 1 instruction booklet and silicone lubricant. This kit can accommodate stranded aluminum conductors of size 2 AWG to 1000 kcmil and copper conductors of size 2 AWG to 750 kcmil. Meets ANSI/IEEE standards.

Also known as: 054007042341, 5815-E, MMM5815E

Specifications

Amps: 600
Amps: 600