Switch/Outlet Box, 1-Gang, Depth: 1/4" to 1-1/2", Non-Metallic

Item #: 0805969

Cat #: FA101

UPC: 018997042415

$ 6.35 EA
Company wide:
429 in stock
Documents & Guides
Switch/Outlet Box for New Construction, 1-Gang, Non-Metallic, Adjustable for Wall Thickness from 1/4" to 1-1/2", Mounts Directly to Wood or Steel Stud

Overview

Switch/Outlet Box for New Construction, 1-Gang, Non-Metallic, Adjustable for Wall Thickness from 1/4" to 1-1/2", Mounts Directly to Wood or Steel Stud

Arlington’s IN/OUT BOX for ceiling fixtures adjusts up to 1-1/2" to accommodate varying ceiling thicknesses, like single or double drywall.

Also known as: 018997042415, FA101, ARLFA101

Specifications

Mounting: Bracket
Material: Plastic
Gangs: 1
Depth: 3 7/8 in
Cubic Inches: 21 in³
Mounting: Bracket
Gangs: 1
Cubic Inches: 21 in³
Material: Plastic
Depth: 3 7/8 in