ACT TRC FLTR PLUS 7.5A 240V 1P

Item #: 0805967

Cat #: STFV075-24L

UPC: 783472700394

Company wide:
0 in stock
STFV Series Active Tracking Filter With Surge Protection, CSA Certified, CSA C22.2 No.8, UL Recognized Component, UL1283, Amps 7.5, Min Wire Size AWG 18, Screw Size #6, Fuse/Circuit Breaker Ampacity: Suggested 7.5A, Max. 9.375A, Single Phase, (240Vac)

Overview

STFV Series Active Tracking Filter With Surge Protection, CSA Certified, CSA C22.2 No.8, UL Recognized Component, UL1283, Amps 7.5, Min Wire Size AWG 18, Screw Size #6, Fuse/Circuit Breaker Ampacity: Suggested 7.5A, Max. 9.375A, Single Phase, (240Vac)
Also known as: 783472700394, STFV075-24L, SOLSTFV07524L

Specifications

Type: Surge Protection
Type: Surge Protection