Service Pole, Aluminum, (2) 20A Duplex, 15'2", Ivory

Item #: 0805915

Cat #: HBLPP15AI

UPC: 783585318288

Company wide:
0 in stock
Documents & Guides
Service Pole, Aluminum, (2) 20A Duplex Receptacles, 15'2", Ivory, Three Service, One Circuit

Overview

Service Pole, Aluminum, (2) 20A Duplex Receptacles, 15'2", Ivory, Three Service, One Circuit

Hubbell offers a line of attractive and durable Aluminum Service Poles which distribute wiring from above the ceiling to workstations below. They are offered in standard lengths of 10' 2", 12' 2" and 15' 2" with a variety of electrical wiring devices. Poles with three service capability have a divider to separate power and low voltage wiring. Available in varying lengths and colors, custom options maximize space and allow workstations, retail checkout areas, collaboration areas, digital signage, vending machines, appliances and kiosks to be positioned away from the wall. Factory ordered custom pole lengths and configurations are available for special applications. UL listed.

Also known as: 783585318288, HBLPP15AI, KELHBLPP15AI

Features & Benefits

  • A blank pole with knockouts is offered
  • Ceiling trim mounting plate and scuff boot
  • Gray or ivory painted and clear anodized aluminum

Specifications

Color: Ivory
Length: 15.170 ft
Material: Aluminum
Color: Ivory
Material: Aluminum
Length: 15.170 ft