12-2 HCFLIAL 250C

Item #: 0805896

Cat #: 2804G42-02

UPC: 077680162212

Company wide:
0 in stock
Documents & Guides
12-2 OE GY GN HCF-Lite®, Green Interlocked Aluminum Armor with phase ID, 250' Coil, Type AC - Health Care Facilities

Overview

12-2 OE GY GN HCF-Lite®, Green Interlocked Aluminum Armor with phase ID, 250' Coil, Type AC - Health Care Facilities

HCF-Lite®, which features interlocked aluminum armor, is a derivative of Type AC Cable. It was introduced in the 1980s to support NEC Article 517 on Healthcare Facilities in "areas of patient care". This branch circuit cable is offered in 12 or 10 AWG THHN in 2, 3, or 4 conductors and was one of the original ColorSpec® ID cables. The green interlocked armor became the recognized standard for healthcare facilities' cables, where redundant grounding is required. These 600V cables with THHN conductors have two paths to ground, which is a requirement of NEC 517. The outer metal jacket, in combination with a 16AWG, serves as one equipment grounding means, while the second is an additional full-size green copper ground.

Also known as: 077680162212, 2804G42-02, SPF2804G4202

Specifications

No Specifications Available