Afc 2804g42-03 12-2 Hcf Lite Yw Gy

Item #: 0805893

Cat #: 2804G42-03

UPC: 077680162229

Company wide:
0 in stock
Documents & Guides
Afc 2804g42-03 12-2 Hcf Lite

Overview

Afc 2804g42-03 12-2 Hcf Lite

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 077680162229, 2804G42-03, SPF2804G4203

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600