480V, 75 Hp, Line Reactor

Item #: 0805870

Cat #: KDRF3L

UPC:

$ 755.20 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 75 Hp, 96 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C. H x W x D: 7.0" x 9.0" x 6.0".

Overview

Line Reactor. 480V AC, 75 Hp, 96 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C. H x W x D: 7.0" x 9.0" x 6.0".
Also known as: KDRF3L, TCIKDRF3L

Specifications

Phase: 3
Horsepower: 75
Volts AC: 480
Amps: 96
Phase: 3
Volts AC: 480
Horsepower: 75
Amps: 96