Emergency Stop Control Station, 2 N.C., Yellow/Light Gray, Pull Release Mushroom Head

Item #: 0805820

Cat #: CEPY1-1002

UPC: 320500358099

$ 115.67 EA
Company wide:
118 in stock
Documents & Guides
Emergency Stop Control Station, Surface Mount, Plastic Enclosure with 1/2" & 3/4" K.O.'s. Includes: Red, Pull Release Pushbutton with (2) NC Contacts. Yellow Over Light Gray. 230V Rated, NEMA: 1, 3R, 4, 4X, 12, 13

Overview

Emergency Stop Control Station, Surface Mount, Plastic Enclosure with 1/2" & 3/4" K.O.'s. Includes: Red, Pull Release Pushbutton with (2) NC Contacts. Yellow Over Light Gray. 230V Rated, NEMA: 1, 3R, 4, 4X, 12, 13

Assembled enclosures with emergency stop pushbuttons, yellow / light grey color designed according to the Safety of machinery standard EN/ISO 13850 for emergency stops.

Also known as: 320500358099, CEPY1-1002, ABBCEPY11002, emergency stop, PUSH BUSH, e stop, Mushroom head

Specifications

Color: Gray/Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Control Station, Rapid Shutdown
Color: Gray/Yellow
Type: Control Station, Rapid Shutdown
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4