Occupancy Sensor, Ceiling Mount, PIR/Microphonics, 120/277/347VAC

Item #: 0805815

Cat #: CMR PDT 10

UPC: 745975809530

$ 128.19 EA
Company wide:
10 in stock
Occupancy Sensor, Ceiling Mount, Extended Range, PIR/Ultrasonic, Low Voltage, 120/277/347 Volts AC, Pattern Degrees: 360, Color: White, Self-Contained Relay

Overview

Occupancy Sensor, Ceiling Mount, Extended Range, PIR/Ultrasonic, Low Voltage, 120/277/347 Volts AC, Pattern Degrees: 360, Color: White, Self-Contained Relay
Also known as: 745975809530, CMR PDT 10, SESCMRPDT10

Specifications

Mounting: Flush
Volts AC: 120, 277, 347
Color: White
Angle: 360°
Mounting: Flush
Color: White
Volts AC: 120, 277, 347
Angle: 360°