Tamper-Resistant Receptacle, 20A, Snow

Item #: 0805793

Cat #: SCRS-20-TR-SW

UPC: 027557618939

$ 49.95 EA
Company wide:
8 in stock
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Snow

Overview

Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Snow

Claro, Satin, Tamper-resistant receptacle, 125V/20A in snow

Also known as: 027557618939, SCRS-20-TR-SW, LUTSCRS20TRSW

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex
Color: Snow
Amps: 20
Gangs: 1
Volts AC: 125
Mounting: Insert
Color: Snow
Gangs: 1
Type: Receptacle, Tamper-Resistant, Duplex
Amps: 20
Volts AC: 125