
3/4" Liquidtight Steel Flex, Non-UL Extreme Temp, Black, 100' Coil
Item #: 0805727
Cat #: 000403545
UPC: 077680176943
Company wide:
0
in stock
Documents & Guides
3/4 Inch Liquidtight Flexible Steel Conduit, Non-UL Extreme Temperature, Thermoplastic Rubber Jacket, Black, 100' Coil
Overview
3/4 Inch Liquidtight Flexible Steel Conduit, Non-UL Extreme Temperature, Thermoplastic Rubber Jacket, Black, 100' Coil
This specification covers AFC Cable Systems, Inc. LIQUID-TUFF™ Non-UL EXTREME TEMPERATURE Liquidtight, Flexible Metal Conduit designed for use where operation at a high temperature is required. The product is appropriate for use at 150°C continuous use in a dry location, 60°C (140°F) in a wet location or 70°C (158°F) in an oily location. The LIQUID-TUFF™ EXTREME TEMPERATURE jacket material is halogen free, meets UL 94HB flammability requirements and has a low temperature brittle point of -60°C (-76°F).
Also known as: 077680176943, 000403545, AFC68033000
Specifications
| Diameter: | 3/4 in |
| Length: | 100 ft |
| Jacket: | TPE |
| Color: | Black |
| Material: | Steel |
| Package Type: | Coil |
| Family / Style: | LIQUID-TUFF™ |
| Type: | Non-UL Extreme Temperature |
| Diameter: | 3/4 in |
| Jacket: | TPE |
| Material: | Steel |
| Family / Style: | LIQUID-TUFF™ |
| Length: | 100 ft |
| Color: | Black |
| Package Type: | Coil |
| Type: | Non-UL Extreme Temperature |