Rigid SS 316 Counter Sunk Hex Plug 2"

Item #: 0805694

Cat #: S62000CSHP

UPC: 847656001810

$ 122.74 EA
Company wide:
4 in stock
Documents & Guides
Rigid Stainless Steel 316 Counter Sunk Hex Plug 2" Trade Size

Overview

Rigid Stainless Steel 316 Counter Sunk Hex Plug 2" Trade Size
Also known as: 847656001810, S62000CSHP, CLBS62000CSHP

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in