Conduit Body, Type: TB, 2", FM8, Stainless Steel

Item #: 0805690

Cat #: S62000TB00

UPC: 847656001148

$ 547.85 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, FM8, Size: 2", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: TB, FM8, Size: 2", Material: Stainless Steel. Includes: Cover & Gasket.
Also known as: 847656001148, S62000TB00, CLBS62000TB00

Specifications

Material: Stainless Steel
Type: Type TB
Hub Diameter: 2 in
Material: Stainless Steel
Hub Diameter: 2 in
Type: Type TB