Tray Cable, TC-ER, 6/3 XHHW, CPE Jacket, EPR Insulation, 600V

Item #: 0805663

Cat #: AF30603

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, CPE Jacket, EPR Insulation, XHHW-2 (VW-1), 90 Deg Celsius Rated, 600V, UL Type TC-ER, 6 Wag, 3 Conductors with Ground

Overview

Tray Cable, CPE Jacket, EPR Insulation, XHHW-2 (VW-1), 90 Deg Celsius Rated, 600V, UL Type TC-ER, 6 Wag, 3 Conductors with Ground
Also known as: AF30603, OMNAF30603

Specifications

Conductors: 3
Color: Black
Volts AC: 600
Gauge: 6 AWG
Conductors: 3
Volts AC: 600
Color: Black
Gauge: 6 AWG