Panel For Concept Enclosure, 48" x 36", Steel/Galvanized
Item #: 0805640
Cat #: CP4836G
UPC: 783510150648
$ 470.93 EA
Company wide:
9
in stock
Documents & Guides
Panel, 46.20x34.20, Size/Dims: Fits 48.00x36.00, Material/Finish: Galvanized.
Overview
Panel, 46.20x34.20, Size/Dims: Fits 48.00x36.00, Material/Finish: Galvanized.
nVent HOFFMAN HOFCP4836G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510150648, CP4836G, HOFCP4836G
Features & Benefits
- Painted white or conductive finish
- Include a formed flange along any side that is longer than 22.20 in (564 mm)
- Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet
Specifications
| Height: | 46.200 in |
| Width: | 34.200 in |
| Finish: | Galvanized |
| Weight: | 49 lb |
| Height: | 46.200 in |
| Finish: | Galvanized |
| Width: | 34.200 in |
| Weight: | 49 lb |