
Transformer, Control Circuit, 300VA, Multi-Tap, Use Class CC Fuse
Item #: 0805620
Cat #: X4300PSF1
UPC: 804325367516
$ 658.69 EA
Company wide:
1
in stock
Documents & Guides
300 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.
Overview
300 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.
300 VA rating 4 terminal transformer with 12.50/2.61 output amps with a primary fuse block and a secondary fuse clip
Also known as: 804325367516, X4300PSF1, ABBX4300PSF1
Specifications
| Phase: | 1 |
| Volt Amps: | 300 |
| Primary Voltage: | 200/220/440, 208/230/460, 240/480 |
| Secondary Voltage: | 23/110, 24/115, 25/120 |
| Phase: | 1 |
| Primary Voltage: | 200/220/440, 208/230/460, 240/480 |
| Volt Amps: | 300 |
| Secondary Voltage: | 23/110, 24/115, 25/120 |