CAT 5E, Non-Booted Patch Cord, Yellow

Item #: 0805603

Cat #: 560-115-001

UPC: 884815750417

$ 2.59 EA
Company wide:
0 in stock
Documents & Guides
Factory Terminated, Made with 24 AWG, Stranded Copper (7 X 32), Four Twisted Pairs, 100 Ft., Yellow

Overview

Factory Terminated, Made with 24 AWG, Stranded Copper (7 X 32), Four Twisted Pairs, 100 Ft., Yellow
Also known as: 884815750417, 560-115-001, QUI560115001

Specifications

Length: 100 ft
Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Yellow
Shielding: Unshielded
Length: 100 ft
Material: Copper
Color: Yellow
Gauge: 24 AWG
Conductors: 4 Pair
Shielding: Unshielded