LED BOLLARD 42 Inch 10W COOL BRONZE

Item #: 0805584

Cat #: BLED10

UPC: 019813018355

$ 447.08 EA
Company wide:
0 in stock
Documents & Guides
LED BOLLARD 42 Inch 10W COOL BRONZE

Overview

LED BOLLARD 42 Inch 10W COOL BRONZE
Also known as: 019813018355, BLED10, RABBLED10

Specifications

Wattage: 10
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 10
Color: Bronze
Type: Landscape
Light Technology: LED