Tpi H390428c 400w 240/208v 28" Comm

Item #: 0805556

Cat #: H390428C

UPC: 686334111669

$ 540.72 EA
Company wide:
0 in stock
Documents & Guides
400w 240/208v 28 In Commerical Hydronic Baseboard, Brown

Overview

400w 240/208v 28 In Commerical Hydronic Baseboard, Brown
Also known as: 686334111669, H390428C, TPIH390428C

Specifications

Color: Brown
Wattage: 400, 300
Length: 28 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Length: 28 in
Mounting: Wall
Wattage: 400, 300
Volts AC: 240, 208
Standards: California Proposition 65