Compact Fluorescent Lamp, 23W, SringLamp, 4100K

Item #: 0805536
Cat #: 4892341K
UPC: 762148115670
Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 23W, Bulb: 489 Series (SringLamp), Base: Medium Screw (E26), Lumens: 1650, CRI: 82, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs. SpringLamp Series. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, Bulb: 489 Series (SringLamp), Base: Medium Screw (E26), Lumens: 1650, CRI: 82, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs. SpringLamp Series. 100W Equivalent.
Also known as: 762148115670, 4892341K, TCP4892341K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1650
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 23
Volts AC: 120
Lumens: 1650
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)