Conduit Body, Type T, Diameter 1 Inch, Form 8, PVC Coated Iron

Item #: 0805509

Cat #: PV1000T38

UPC: 847656073220

$ 230.27 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type T, Diameter 1 Inch, Form 8, PVC Coated Iron, Includes Cover & Gasket.

Overview

Conduit Body, Type T, Diameter 1 Inch, Form 8, PVC Coated Iron, Includes Cover & Gasket.

Calbond offers the full line of T Form 8 PVC Coated Conduit Bodies. Conduit Bodies are installed in conduit systems to; act as pull outlets for conductors being installed, provide openings for making splices in conductors, and to provide access to conductors for maintenance and future system changes. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.

Also known as: 847656073220, PV1000T38, CLBPV1000T38, Pvc LB

Specifications

Diameter: 1 in
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron