White-on-White Range Hood

Item #: 0805483

Cat #: F402411

UPC: 026715144600

$ 140.71 EA
Company wide:
0 in stock
Documents & Guides
Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 24 X 17 1/2 X 6IN, Finish: White

Overview

Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 24 X 17 1/2 X 6IN, Finish: White
Also known as: 026715144600, F402411, BRNF402411

Specifications

Width: 24 in
CFM: 160
Color: White
Width: 24 in
Color: White
CFM: 160