Contact Block, 1NO, Small Screw Terminals, 22.5mm

Item #: 0805438

Cat #: 800M-XD1S

UPC: 781180215469

Call for price
Company wide:
0 in stock
Documents & Guides
Contact Block, 1 Normally Open, Standard, Small Screw, Terminals, with Pressure Plate, 22.5 mm

Overview

Contact Block, 1 Normally Open, Standard, Small Screw, Terminals, with Pressure Plate, 22.5 mm
Also known as: 781180215469, 800M-XD1S, ALB800MXD1S

Specifications

Type: Contact Block
Size: 22.5 mm
Standards: Build America Buy America Compliant
Type: Contact Block
Standards: Build America Buy America Compliant
Size: 22.5 mm