4000W 277V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 0805336

Cat #: G3326TDRP

UPC: 686334381017

$ 968.30 EA
Company wide:
0 in stock
3320 Series Commercial Fan Forced Wall Heater, 4000W, 277V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.

Overview

3320 Series Commercial Fan Forced Wall Heater, 4000W, 277V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334381017, G3326TDRP, TPIG3326TDRP

Specifications

Type: Commercial Grade, Tamper-Resistant
Volts AC: 277
Wattage: 4000
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade, Tamper-Resistant
Wattage: 4000
Standards: California Proposition 65
Volts AC: 277
Mounting: Wall