Fuse Holder Terminal Block, Type: D4/8.D2.P.SF

Item #: 0805328

Cat #: 0400 270.20

UPC: 662019409252

$ 8.07 EA
Clearance
Price good while supplies last
Company wide:
114 in stock
Documents & Guides
Fuse Holder Terminal Block. Double - Deck. Screw Clamp. Type: D4/8.D2.P.SF. Color: Gray. 300V. Size: 4 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG.

Overview

Fuse Holder Terminal Block. Double - Deck. Screw Clamp. Type: D4/8.D2.P.SF. Color: Gray. 300V. Size: 4 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG.
Also known as: 662019409252, 0400 270.20, ENT1SNA400270R2000

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block, Double Deck
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Fuse Holder, Compression Clamp, Fuse Block, Double Deck
Color: Gray
Mounting: DIN Rail
Family / Style: Entrelec