Traditional Semiconductor Fuse

Item #: 0805299

Cat #: KLC020

UPC: 079458230710

$ 71.33 EA
Company wide:
0 in stock
Documents & Guides
fuses, Semiconductor, Brand Or Series: Klc, Type: Bolt Mount, Amp Rating: 20 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000 Amp Rms Symmetrical, Dimensions: 9/16 Diameter X 2 7/8 Length Inch, Features: Very Fast Acting

Overview

fuses, Semiconductor, Brand Or Series: Klc, Type: Bolt Mount, Amp Rating: 20 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000 Amp Rms Symmetrical, Dimensions: 9/16 Diameter X 2 7/8 Length Inch, Features: Very Fast Acting

Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research; mathematical modeling, and computerized statistical analysis; Littelfuse engineers have redefined “State-of-the-Art.” Applications: Designed specifically for supplementary protection of semiconducting devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, DC power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses with no time delay are required.

Also known as: 079458230710, KLC020, LFUKLC020

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65