CONNECTOR,CU,LONG BARL

Item #: 0805284

Cat #: 54870BE

UPC: 786210898063

$ 65.49 EA
Company wide:
0 in stock
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White

Overview

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White
Also known as: 786210898063, 54870BE, THB54870BE

Specifications

Material: Copper
Color: White
Mounting: 2-Hole
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Color: White
Allowable Gauge Range: 300