C-h Elc-cbpcelc1 Elc Cable Pc Or

Item #: 0805171

Cat #: ELC-CBPCELC1

UPC: 782116978441

$ 91.58 EA
Company wide:
0 in stock
Documents & Guides
Elc Cable, Pc Or Elc-gp To Elc Controller, 3.28 Ft (1m)

Overview

Elc Cable, Pc Or Elc-gp To Elc Controller, 3.28 Ft (1m)
Also known as: 782116978441, ELC-CBPCELC1, CUTELCCBPCELC1

Specifications

Type: Programmable Controller
Length: 1 m, 3.28 ft
Type: Programmable Controller
Length: 1 m, 3.28 ft