Polypropylene-Insulated Ferrule, Total Length .416 Inches/10.5mm, P

Item #: 0805164

Cat #: F4006

UPC: 786210729640

$ 0.64 EA
Company wide:
0 in stock
Documents & Guides
Polypropylene-Insulated Ferrule, Total Length .416 Inches/10.5mm, Pin Length .236 Inches/6.0mm, Pin Diameter .031 Inches/.8mm, Base Diameter .079 Inches/2.0mm, Wire Range #24 AWG/.25mm2, Color Yellow, Copper, Tin Plated

Overview

Polypropylene-Insulated Ferrule, Total Length .416 Inches/10.5mm, Pin Length .236 Inches/6.0mm, Pin Diameter .031 Inches/.8mm, Base Diameter .079 Inches/2.0mm, Wire Range #24 AWG/.25mm2, Color Yellow, Copper, Tin Plated
Also known as: 786210729640, F4006, THBF4006

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow