18/2 Shielded Multi-Conductor Cable

Item #: 0805148

Cat #: 182CSTRTCSHLDPVC

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R/FPLR/CMX, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.222", Color: Gray, Reel Length: 1000 ft.

Overview

Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R/FPLR/CMX, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.222", Color: Gray, Reel Length: 1000 ft.
Also known as: 182CSTRTCSHLDPVC

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Shielded