18/2 CL3R/CMR Stranded Multi-Conductor Gray

Item #: 0805147

Cat #: 182CSHLDBCCL3RCMRP

UPC:

Company wide:
0 in stock
Documents & Guides
Security Alarm Wire, 18 AWG, 2-Conductor, CL3R/CMR, Non-Plenum, shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Color: Gray, Pull-Pack Length: 1000 ft.

Overview

Security Alarm Wire, 18 AWG, 2-Conductor, CL3R/CMR, Non-Plenum, shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Color: Gray, Pull-Pack Length: 1000 ft.
Also known as: 182CSHLDBCCL3RCMRP

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Unshielded