1
more

EMT Compression Coupling, 3", Raintight, Steel
Item #: 0805140
Cat #: 2952RT
UPC: 050169501092
$ 202.63 EA
Company wide:
39
in stock
Documents & Guides
EMT Compression Coupling, 3 inch, Raintight, Steel
Overview
EMT Compression Coupling, 3 inch, Raintight, Steel
In wet locations, couple two ends of conduit with RACO® compression couplings. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.) For easy inspection, "Wet Location" is marked on all fittings.
Also known as: 050169501092, 2952RT, RAC2952RT
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Marked with "Wet Location" for easy inspection
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 3 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 3 in |
| Insulation: | Non-Insulated |
| Material: | Steel |