0.900 In X 0.500 In (22.86 Mm X 12.70 Mm)

Item #: 0805101

Cat #: THT-125-499-3

UPC: 662820623571

$ 200.99 EA
Company wide:
0 in stock
Documents & Guides
0.900 In X 0.500 In (22.86 Mm X 12.70 Mm)

Overview

0.900 In X 0.500 In (22.86 Mm X 12.70 Mm)

Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

Also known as: 662820623571, THT-125-499-3, BRATHT1254993

Specifications

Color: White
Standards: California Proposition 65
Color: White
Standards: California Proposition 65