C-h Mbe2040b150bts M/bkr Surf Mnt

Item #: 0805091

Cat #: MBE2040B150BTS

UPC: 782116015849

Company wide:
0 in stock
Documents & Guides
Meter Breaker, Euserc, 20/40, 150 Mb, Oh/ug, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Breaker, Euserc, 20/40, 150 Mb, Oh/ug, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Type BR , CSR2150 main breaker, 150A, 120/240V, Ring, 20 spaces, 40 circuits, 22 kAIC, Surface mounting, Aluminum bus, Over

Also known as: 782116015849, MBE2040B150BTS, CUTMBE2040B150BTS

Specifications

Length: 37 in
Spaces: 20
Jaws: 4
Width: 16 in
Depth: 7 in
Sockets: 1
Length: 37 in
Jaws: 4
Depth: 7 in
Spaces: 20
Width: 16 in
Sockets: 1