CONN 20A 250VAC 4W4P LESS GRND

Item #: 0805077

Cat #: F35421

UPC: 708917204510

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
THB F35421 CONN 20A 250VAC 4W

Overview

THB F35421 CONN 20A 250VAC 4W
Also known as: 708917204510, F35421, THBF35421

Specifications

No Specifications Available