
Company wide:
0
in stock
20 Watt; Halogen; MR11; FTB; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt
Overview
20 Watt; Halogen; MR11; FTB; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt
Also known as: 045923031502, S3150, SATS3150
Specifications
| Color Temperature: | 2900 (Warm White) |
| Volts AC: | 12 |
| Shape: | MR11 (Mini Reflector) |
| Wattage: | 20 |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 135 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Base: | 2-Pin (GZ4) |
| Color Temperature: | 2900 (Warm White) |
| Shape: | MR11 (Mini Reflector) |
| Color Rendering Index (CRI): | 100 |
| Dimmable: | Yes |
| Base: | 2-Pin (GZ4) |
| Volts AC: | 12 |
| Wattage: | 20 |
| Lumens: | 135 |
| Light Technology: | Halogen |