MALE PLUG ASSY 60A 480VA

Item #: 0805062

Cat #: F34958

UPC: 708917184683

$ 1489.18 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
THB F34958 MALE PLUG ASSY 60A

Overview

THB F34958 MALE PLUG ASSY 60A
Also known as: 708917184683, F34958, THBF34958

Specifications

No Specifications Available