C-h Cvx050-480D Surge Protection Device

Item #: 0805060

Cat #: CVX050-480D

UPC: 786685216232

$ 450.09 EA
Company wide:
2 in stock
Surge Protection Device, 2-Mode, Type 1 & 2, 3-Phase Delta, 380-480V AC, Max Surge Current Per Phase: 50 kA, NEMA 4X, Panel Mount.

Overview

Surge Protection Device, 2-Mode, Type 1 & 2, 3-Phase Delta, 380-480V AC, Max Surge Current Per Phase: 50 kA, NEMA 4X, Panel Mount.

The D3 Series of relays provides excellent functionality in a popular octal base design. Rigid pins and guide allow for quick and easy installation with little risk of damage.

Also known as: 786685216232, CVX050-480D, CUTCVX050480D

Specifications

Phase: 3
Mounting: Panel
Volts AC: 480
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Phase: 3
Volts AC: 480
Interrupt Rating AC: 50 kA
Mounting: Panel
IP/NEMA Rating: NEMA 4X